Zoro Homepage

Flexible Bulk Rolls, Smooth, 6in, Clear, PVC

  • Mfr # 999-00115

  • Zoro # G2434424


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Roll/Strip
Roll
Strip Material
PVC
Strip Thickness
0.06 in
Strip Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00115
Zoro #
G2434424
UPC #
-
Country of Origin
United States

Dimensions

Strip Thickness
0.06 in
Strip Width
6 in
Roll Length
150 ft
Overall Width
6 in

Details

Item
Replacement Strips
Material
PVC
Roll/Strip
Roll
Strip Material
PVC
Strip Texture
Smooth
Strip Type
Roll
Strip Color
Clear
Temp. Range
0 Degrees to 150 Degrees F
Fits Strip Doors
999-00032, 999-00033, 999-00034, 999-00026, 999-00027, 999-00028
Color
Clear
Compatible Product Type
Strip Doors
Operating Temperature - Maximum
150 Degrees F
Product Type
Replacement Strip
Strip Texture Type
Smooth
Compatible Manufacturer Model Number
999-00026, 999-00027, 999-00028, 999-00032, 999-00033, 999-00034
Operating Temperature - Minimum
0 Degrees F

Description

Replacement Strips, Smooth, Strip Width 6 in, Clear, PVC, Roll Length 150 ft, Number of Strips Not Applicable, Strip Thickness 0.06 in, Temp. Range 0 Degrees to 150 Degrees F, Fits Strip Doors No. Modelo 999-00032, 999-00033, 999-00034, 999-00026, 999-00027, 999-00028, Roll/Strip Roll, Strip Application Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.