Flexible Bulk Rolls, Smooth, 6in, Clear, PVC
Mfr # 999-00116
Zoro # G1478364
product price: $222.56
/ea
Free Shipping & Returns
Key Features
Material
PVC
Roll/Strip
Roll
Strip Material
PVC
Strip Thickness
0.06 in
Strip Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
999-00116
Zoro #
G1478364
UPC #
-
Country of Origin
United States
Dimensions
Strip Thickness
0.06 in
Strip Width
6 in
Roll Length
300 ft
Overall Width
6 in
Details
Item
Replacement Strips
Material
PVC
Roll/Strip
Roll
Strip Material
PVC
Strip Texture
Smooth
Strip Color
Clear
Temp. Range
0 Degrees to 150 Degrees F
Fits Strip Doors
999-00032, 999-00033, 999-00034, 999-00026, 999-00027, 999-00028
Strip Type
Roll
Color
Clear
Product Type
Replacement Strip
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
0 Degrees F
Compatible Manufacturer Model Number
999-00026, 999-00027, 999-00028, 999-00032, 999-00033, 999-00034
Compatible Product Type
Strip Doors
Strip Texture Type
Smooth
Description
Replacement Strips, Smooth, Strip Width 6 in, Clear, PVC, Roll Length 300 ft, Number of Strips Not Applicable, Strip Thickness 0.06 in, Temp. Range 0 Degrees to 150 Degrees F, Fits Strip Doors No. Modelo 999-00032, 999-00033, 999-00034, 999-00026, 999-00027, 999-00028, Roll/Strip Roll, Strip Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.