Zoro Homepage
This item is Discontinued.
Tmi Flexible Swinging Door, 8 x 8 ft, Clear 999-00111

Flexible Swinging Door, 8 x 8 ft, Clear (Discontinued)

  • Mfr # 999-00111
  • Zoro # G9814077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00111
Zoro #
G9814077
UPC #
-
Country of Origin
United States

Dimensions

Window Width
Full View
Door Width
8 ft
Door Height
8 ft
Opening Width
8 ft
Door Thickness
1/8 in
Opening Height
8 ft
Window Height
Full View

Details

Includes
48 in PVC impact panels, spring hinged galvanized steel mounting hardware and breakaway hinges
Number of Doors
2
Bumpers Included
No
Door Material
PVC
Temp. Range
0 Degrees to 150 Degrees F
Window Material
PVC
Item
Swinging Door
Hinges
Left and Right Jamb
Window Color
Clear
Door Color
Clear
Swinging Door Material
PVC
Window Included
Yes
Finish
Clear
Includes Bumpers
Bumpers Not Included
Operating Temperature - Maximum
0 Degrees F
Operating Temperature - Minimum
150 Degrees F
Includes Window
Window Included

Description

Swinging Door, Door Height 8 ft, Door Width 8 ft, Door Color Clear, Swinging Door Material PVC, Door Thickness 1/8 in, Number of Doors 2, Window Height Full View, Window Width Full View, Bumpers Included No, Opening Height 8 ft, Opening Width 8 ft, Window Color Clear, Window Material PVC, Left and Right Jamb, Temp. Range 0 Degrees to 150 Degrees F, Window Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.