Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indstrl Strip Door, AntStatic, 10ftHx10ftW

  • Mfr # 999-00556

  • Zoro # G9602354


product price: $798.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Number of Strips
15
Opening Height
10 ft
Opening Width
10 ft
Strip Material
PVC
Strip Length
10 1/4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00556
Zoro #
G9602354
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
10 ft
Opening Width
10 ft
Strip Length
10 1/4 ft
Strip Thickness
0.12 in
Strip Width
12 in
Compatible Frame Width
3 in
Overall Thickness
0.12 in

Details

Item
Strip Door
Number of Strips
15
Strip Material
PVC
Strip Texture
Smooth
Includes
Save-T Loc(R) Universal Mounting Hardware
Temp. Range
0 Degrees to 150 Degrees F
% Overlap
67
Strip Type
Smooth
Mounting Hardware Material
Aluminum
Strip Color
Clear
Color
Clear
Use Location
Indoor, Outdoor
Operating Temperature - Maximum
150 Degrees F
Strip Mounting Type
Press-On
Operating Temperature - Minimum
0 Degrees F
Includes Mounting Hardware
Mounting Hardware Included
Anti-Static
Anti-Static
Product Type
Strip Door
Overlap Percentage
67 %
Texture
Smooth
Duty Rating
Medium

Description

Strip Door, Smooth, Strip Width 12 in, Strip Length 10 1/4 ft, Opening Height 10 ft, Opening Width 10 ft, Clear, Number of Strips 15, 67 Percent Overlap, Strip Material PVC, Strip Thickness 0.12 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Aluminum, Includes Save-T Loc(R) Universal Mounting Hardware, Strip Application Anti Static

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.