Zoro Homepage

Industrial PVC Strip Door, 10 ft. 3" L

  • Mfr # 999-00609

  • Zoro # G6123148


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Number of Strips
13
Opening Height
10 ft
Opening Width
9 ft
Strip Material
PVC
Strip Length
10 1/4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00609
Zoro #
G6123148
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
10 ft
Opening Width
9 ft
Strip Length
10 1/4 ft
Strip Thickness
0.12 in
Strip Width
12 in
Overall Thickness
0.12 in
Compatible Frame Width
3 in

Details

Item
Strip Door
Number of Strips
13
Strip Material
PVC
Strip Texture
Ribbed
Strip Type
Ribbed
Strip Color
Clear
Temp. Range
0 Degrees to 150 Degrees F
Includes
Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
% Overlap
67
Mounting Hardware Material
Galvanized Steel
Color
Clear
Duty Rating
Medium
Operating Temperature - Minimum
0 Degrees F
Anti-Static
Not Anti-Static
Overlap Percentage
67 %
Use Location
Indoor, Outdoor
Product Type
Strip Door
Includes Mounting Hardware
Mounting Hardware Included
Strip Mounting Type
Press-On
Operating Temperature - Maximum
150 Degrees F
Texture
Ribbed

Description

Strip Door, Ribbed, Strip Width 12 in, Strip Length 10 1/4 ft, Opening Height 10 ft, Opening Width 9 ft, Clear, Number of Strips 13, 67 Percent Overlap, Strip Material PVC, Strip Thickness 0.12 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.