Zoro Homepage

Industrial Strip Door, Ribbed, 12ftHx9ftW

  • Mfr # 999-00527

  • Zoro # G9602625


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Number of Strips
18
Opening Height
12 ft
Opening Width
9 ft
Strip Material
PVC
Strip Length
12 1/4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00527
Zoro #
G9602625
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
12 ft
Opening Width
9 ft
Strip Length
12 1/4 ft
Strip Thickness
0.08 in
Strip Width
8 in
Overall Thickness
0.08 in
Compatible Frame Width
3 in

Description

Strip Door, Ribbed, Strip Width 8 in, Strip Length 12 1/4 ft, Opening Height 12 ft, Opening Width 9 ft, Clear, Number of Strips 18, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.08 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.