Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Strip Door, Ribbed, 16ftHx16ftW

  • Mfr # 999-00223

  • Zoro # G9888593


product price: $1,510.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Includes
Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
Color
Clear
Opening Height
16 ft
Opening Width
16 ft
Strip Thickness
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
999-00223
Zoro #
G9888593
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
16 ft
Opening Width
16 ft
Strip Thickness
0.16 in
Strip Width
16 in
Strip Length
16 1/4 ft
Compatible Frame Width
3 in
Overall Thickness
0.16 in

Details

Item
Strip Door
Includes
Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
Color
Clear
Strip Material
PVC
Temp. Range
0 Degrees to 150 Degrees F
Mounting Hardware Material
Galvanized Steel
Strip Type
Ribbed
% Overlap
50
Strip Texture
Ribbed
Strip Color
Clear
Number of Strips
16
Strip Mounting Type
Press-On
Use Location
Indoor, Outdoor
Product Type
Strip Door
Texture
Ribbed
Operating Temperature - Minimum
0 Degrees F
Includes Mounting Hardware
Mounting Hardware Included
Overlap Percentage
50 %
Operating Temperature - Maximum
150 Degrees F
Anti-Static
Not Anti-Static
Duty Rating
Heavy

Description

Strip Door, Ribbed, Strip Width 16 in, Strip Length 16 1/4 ft, Opening Height 16 ft, Opening Width 16 ft, Clear, Number of Strips 16, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.16 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.