Zoro Homepage

Industrial Strip Door, Ribbed, 16ftHx16ftW

  • Mfr # 999-00254

  • Zoro # G9888514


product price: $1,686.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Includes
Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
Color
Clear
Opening Height
16 ft
Opening Width
16 ft
Temp. Range
-20 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00254
Zoro #
G9888514
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
16 ft
Opening Width
16 ft
Strip Length
16 1/4 ft
Strip Width
16 in
Strip Thickness
0.16 in
Compatible Frame Width
3 in
Overall Thickness
0.16 in

Details

Item
Strip Door
Includes
Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
Color
Clear
Temp. Range
-20 Degrees to 140 Degrees F
% Overlap
50
Strip Type
Ribbed
Strip Color
Clear
Strip Texture
Ribbed
Number of Strips
16
Mounting Hardware Material
Galvanized Steel
Strip Material
PVC
Duty Rating
Heavy
Strip Mounting Type
Press-On
Product Type
Strip Door
Operating Temperature - Maximum
140 Degrees F
Anti-Static
Not Anti-Static
Use Location
Indoor, Outdoor
Overlap Percentage
50 %
Includes Mounting Hardware
Mounting Hardware Included
Texture
Ribbed
Operating Temperature - Minimum
-20 Degrees F

Description

Strip Door, Ribbed, Strip Width 16 in, Strip Length 16 1/4 ft, Opening Height 16 ft, Opening Width 16 ft, Clear, Number of Strips 16, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.16 in, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hardware Material Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Cooler/Freezer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.