Zoro Homepage

Industrial Strip Door, Ribbed, 8ftHx12ftW

  • Mfr # 999-00531

  • Zoro # G9602582


product price: $582.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Number of Strips
18
Opening Height
8 ft
Opening Width
12 ft
Strip Material
PVC
Strip Length
8 1/4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00531
Zoro #
G9602582
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
8 ft
Opening Width
12 ft
Strip Length
8 1/4 ft
Strip Thickness
0.12 in
Strip Width
12 in
Compatible Frame Width
3 in
Overall Thickness
0.12 in

Description

Strip Door, Ribbed, Strip Width 12 in, Strip Length 8 1/4 ft, Opening Height 8 ft, Opening Width 12 ft, Clear, Number of Strips 18, 67 Percent Overlap, Strip Material PVC, Strip Thickness 0.12 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.