Zoro Homepage

Industrial Strip Door, Smooth, 10ftHx10ftW

  • Mfr # 999-00238

  • Zoro # G8985347


product price: $632.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Includes
Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
Color
Clear
Opening Height
10 ft
Opening Width
10 ft
Strip Thickness
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00238
Zoro #
G8985347
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
10 ft
Opening Width
10 ft
Strip Thickness
0.12 in
Strip Width
12 in
Strip Length
10 1/4 ft
Compatible Frame Width
3 in
Overall Thickness
0.12 in

Description

Strip Door, Smooth, Strip Width 12 in, Strip Length 10 1/4 ft, Opening Height 10 ft, Opening Width 10 ft, Clear, Number of Strips 15, 67 Percent Overlap, Strip Material PVC, Strip Thickness 0.12 in, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hardware Material Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Cooler/Freezer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.