Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Strip Door, Smooth, 10ftHx8ftW

  • Mfr # 999-00237

  • Zoro # G8985331


product price: $504.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Includes
Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
Color
Clear
Opening Height
10 ft
Opening Width
8 ft
Temp. Range
-20 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00237
Zoro #
G8985331
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
10 ft
Opening Width
8 ft
Strip Width
12 in
Strip Thickness
0.12 in
Strip Length
10 1/4 ft
Overall Thickness
0.12 in
Compatible Frame Width
3 in

Details

Item
Strip Door
Includes
Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
Color
Clear
Temp. Range
-20 Degrees to 140 Degrees F
Mounting Hardware Material
Galvanized Steel
Strip Color
Clear
% Overlap
67
Strip Texture
Smooth
Strip Material
PVC
Strip Type
Smooth
Number of Strips
12
Duty Rating
Medium
Operating Temperature - Minimum
-20 Degrees F
Use Location
Indoor, Outdoor
Strip Mounting Type
Press-On
Texture
Smooth
Overlap Percentage
67 %
Includes Mounting Hardware
Mounting Hardware Included
Anti-Static
Not Anti-Static
Product Type
Strip Door
Operating Temperature - Maximum
140 Degrees F

Description

Strip Door, Smooth, Strip Width 12 in, Strip Length 10 1/4 ft, Opening Height 10 ft, Opening Width 8 ft, Clear, Number of Strips 12, 67 Percent Overlap, Strip Material PVC, Strip Thickness 0.12 in, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hardware Material Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Cooler/Freezer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.