Industrial Strip Door, Smooth, 14ftHx12ftW
Mfr # 999-00216
Zoro # G9888663
product price: $976.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
Key Features
Includes
Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
Color
Clear
Opening Height
14 ft
Opening Width
12 ft
Strip Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
999-00216
Zoro #
G9888663
UPC #
-
Country of Origin
United States
Dimensions
Opening Height
14 ft
Opening Width
12 ft
Strip Thickness
0.16 in
Strip Width
16 in
Strip Length
14 1/4 ft
Compatible Frame Width
3 in
Overall Thickness
0.16 in
Description
Strip Door, Smooth, Strip Width 16 in, Strip Length 14 1/4 ft, Opening Height 14 ft, Opening Width 12 ft, Clear, Number of Strips 12, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.16 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.