Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Strip Door, Smooth, 14ftHx14ftW

  • Mfr # 999-00248

  • Zoro # G9888575


product price: $1,238.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Includes
Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
Color
Clear
Opening Height
14 ft
Opening Width
14 ft
Mounting Hardware Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00248
Zoro #
G9888575
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
14 ft
Opening Width
14 ft
Strip Width
16 in
Strip Thickness
0.16 in
Strip Length
14 1/4 ft
Compatible Frame Width
3 in
Overall Thickness
0.16 in

Details

Item
Strip Door
Includes
Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
Color
Clear
Mounting Hardware Material
Galvanized Steel
Temp. Range
-20 Degrees to 140 Degrees F
Strip Color
Clear
Strip Material
PVC
% Overlap
50
Strip Type
Smooth
Strip Texture
Smooth
Number of Strips
14
Overlap Percentage
50 %
Texture
Smooth
Duty Rating
Medium
Operating Temperature - Minimum
-20 Degrees F
Includes Mounting Hardware
Mounting Hardware Included
Product Type
Strip Door
Strip Mounting Type
Press-On
Use Location
Indoor, Outdoor
Anti-Static
Not Anti-Static
Operating Temperature - Maximum
140 Degrees F

Description

Strip Door, Smooth, Strip Width 16 in, Strip Length 14 1/4 ft, Opening Height 14 ft, Opening Width 14 ft, Clear, Number of Strips 14, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.16 in, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hardware Material Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Cooler/Freezer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.