Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Strip Door, Smooth, 7ftHx6ftW

  • Mfr # 999-00215

  • Zoro # G8985191


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Number of Strips
18
Opening Height
7 ft
Opening Width
6 ft
Strip Material
PVC
Strip Length
7 1/4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00215
Zoro #
G8985191
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
7 ft
Opening Width
6 ft
Strip Length
7 1/4 ft
Strip Thickness
0.06 in
Strip Width
6 in
Overall Thickness
0.06 in
Compatible Frame Width
3 in

Details

Item
Strip Door
Number of Strips
18
Strip Material
PVC
Strip Texture
Smooth
Strip Type
Smooth
% Overlap
67
Strip Color
Clear
Mounting Hardware Material
Galvanized Steel
Temp. Range
0 Degrees to 150 Degrees F
Includes
Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
Color
Clear
Operating Temperature - Maximum
150 Degrees F
Overlap Percentage
67 %
Includes Mounting Hardware
Mounting Hardware Included
Operating Temperature - Minimum
0 Degrees F
Texture
Smooth
Duty Rating
Medium
Use Location
Indoor, Outdoor
Strip Mounting Type
Press-On
Anti-Static
Not Anti-Static
Product Type
Strip Door

Description

Strip Door, Smooth, Strip Width 6 in, Strip Length 7 1/4 ft, Opening Height 7 ft, Opening Width 6 ft, Clear, Number of Strips 18, 67 Percent Overlap, Strip Material PVC, Strip Thickness 0.06 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.