Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Strip Door, Smooth, 8ftHx9ftW

  • Mfr # 999-00511

  • Zoro # G9602783


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Number of Strips
13
Opening Height
8 ft
Opening Width
9 ft
Strip Material
PVC
Strip Length
8 1/4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00511
Zoro #
G9602783
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
8 ft
Opening Width
9 ft
Strip Length
8 1/4 ft
Strip Thickness
0.12 in
Strip Width
12 in
Compatible Frame Width
3 in
Overall Thickness
0.12 in

Details

Item
Strip Door
Number of Strips
13
Strip Material
PVC
Strip Texture
Smooth
Strip Type
Smooth
Mounting Hardware Material
Galvanized Steel
Strip Color
Clear
Temp. Range
0 Degrees to 150 Degrees F
% Overlap
67
Includes
Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
Color
Clear
Strip Mounting Type
Press-On
Operating Temperature - Maximum
150 Degrees F
Anti-Static
Not Anti-Static
Texture
Smooth
Use Location
Indoor, Outdoor
Includes Mounting Hardware
Mounting Hardware Included
Duty Rating
Medium
Overlap Percentage
67 %
Product Type
Strip Door
Operating Temperature - Minimum
0 Degrees F

Description

Strip Door, Smooth, Strip Width 12 in, Strip Length 8 1/4 ft, Opening Height 8 ft, Opening Width 9 ft, Clear, Number of Strips 13, 67 Percent Overlap, Strip Material PVC, Strip Thickness 0.12 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.