Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Strip Door, Smooth, 9ftHx9ftW

  • Mfr # 999-00513

  • Zoro # G9602765


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Number of Strips
13
Opening Height
9 ft
Opening Width
9 ft
Strip Material
PVC
Strip Length
9 1/4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00513
Zoro #
G9602765
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
9 ft
Opening Width
9 ft
Strip Length
9 1/4 ft
Strip Thickness
0.12 in
Strip Width
12 in
Overall Thickness
0.12 in
Compatible Frame Width
3 in

Details

Item
Strip Door
Number of Strips
13
Strip Material
PVC
Strip Texture
Smooth
Includes
Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
Strip Type
Smooth
% Overlap
67
Temp. Range
0 Degrees to 150 Degrees F
Strip Color
Clear
Mounting Hardware Material
Galvanized Steel
Color
Clear
Use Location
Indoor, Outdoor
Duty Rating
Medium
Product Type
Strip Door
Anti-Static
Not Anti-Static
Strip Mounting Type
Press-On
Overlap Percentage
67 %
Includes Mounting Hardware
Mounting Hardware Included
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
150 Degrees F
Texture
Smooth

Description

Strip Door, Smooth, Strip Width 12 in, Strip Length 9 1/4 ft, Opening Height 9 ft, Opening Width 9 ft, Clear, Number of Strips 13, 67 Percent Overlap, Strip Material PVC, Strip Thickness 0.12 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.