Insulated Truck Curtain, 8 ft H x 8 ft W

  • Mfr # 999-00274

  • Zoro # G9888471


product price:  $681.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Curtain Wall Item
Truck Curtain
Track Configuration
Straight
Color
Red
Curtain/Door Operation
Manual Slide
Curtain/Door Mounting
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00274
Zoro #
G9888471
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
8 ft
Overall Height
8 ft
Overall Width
8 ft
Overall Thickness
0.42 in

Details

Item
Insulated Truck Curtain
Curtain Wall Item
Truck Curtain
Track Configuration
Straight
Color
Red
Curtain/Door Operation
Manual Slide
Curtain/Door Mounting
Wall Mount
Curtain Color
Red
Curtain/Door Material
Double Layer 18 oz PVC Coated Polyester with Center Insulation Layer
Number of Panels
1
Includes
Sliding track hardware with nylon rollers and track supports.
Standards
Enhanced Insulation Value
Window Included
No
Mounting
Side of Jamb Mount
Operation
Manual Slide
Temp. Range
0 Degrees to 150 Degrees F
Curtain Material
Double Layer 18 oz. PVC Coated Polyester with Center Insulation Layer
Material
Polyester
Includes Window
Windows Not Included
Mounting Hardware Material
Galvanized
Fabric Weight
18 oz
Operating Temperature - Maximum
150 Degrees F
Track Type
Roller
Operating Temperature - Minimum
0 Degrees F
Includes Mounting Hardware
Mounting Hardware Included

Description

Truck Curtain, Insulated, Opening Height 8 ft., Opening Width 8 ft., Door Panel Height 96 In., Panel Material 18 oz. Coated PVC, Red, Temp. Range 0 to 150 Degrees F, Mounting Hardware Material Galvanized, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.