Insulated Truck Curtain, 8 ft H x 8 ft W

  • Mfr # 999-00278

  • Zoro # G9888435


product price:  $570.94
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Curtain Wall Item
Truck Curtain
Track Configuration
Straight
Color
Black
Curtain/Door Operation
Manual Slide
Curtain/Door Mounting
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00278
Zoro #
G9888435
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
8 ft
Overall Width
8 ft
Overall Height
8 ft
Overall Thickness
0.42 in

Details

Item
Insulated Truck Curtain
Curtain Wall Item
Truck Curtain
Track Configuration
Straight
Color
Black
Curtain/Door Operation
Manual Slide
Curtain/Door Mounting
Wall Mount
Curtain Color
Black
Curtain/Door Material
Double Layer 18 oz PVC Coated Polyester with Center Insulation Layer
Number of Panels
1
Includes
Sliding track hardware with nylon rollers and track supports.
Standards
UL/cUL 705, AMCA Sound and Air
Window Included
No
Temp. Range
0 Degrees to 150 Degrees F
Operation
Manual Slide
Mounting
Side of Jamb Mount
Curtain Material
Double Layer 18 oz. PVC Coated Polyester with Center Insulation Layer
Material
Polyester
Mounting Hardware Material
Galvanized
Includes Mounting Hardware
Mounting Hardware Included
Operating Temperature - Minimum
0 Degrees F
Fabric Weight
18 oz
Operating Temperature - Maximum
150 Degrees F
Track Type
Roller
Includes Window
Windows Not Included

Description

Truck Curtain, Insulated, Opening Height 8 ft., Opening Width 8 ft., Door Panel Height 96 In., Panel Material 18 oz. Coated PVC, Black, Temp. Range 0 to 150 Degrees F, Mounting Hardware Material Galvanized, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.