Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Impact Door, 7 x 6 ft

  • Mfr # 999-00305

  • Zoro # G3495969


product price: $1,437.16
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Swinging Door Material
Aluminum
Door Height
7 ft
Includes
diamond formed leading edge and mounting hardware, Reinforced spine
Window Width
9 in
Window Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00305
Zoro #
G3495969
UPC #
-
Country of Origin
United States

Dimensions

Door Height
7 ft
Window Width
9 in
Opening Height
7 ft
Opening Width
6 ft
Door Width
6 ft
Window Height
14 in
Door Thickness
1/8 in
Compatible Frame Width
6 ft
Compatible Frame Height
7 ft

Details

Item
Swinging Door
Swinging Door Material
Aluminum
Includes
diamond formed leading edge and mounting hardware, Reinforced spine
Window Material
Polycarbonate
Number of Doors
2
Door Color
Gray
Finish
Anodized
Window Included
Yes
Hinges
Left and Right Jamb
Window Color
Clear
Bumpers Included
No
Door Material
Aluminum
Includes Door Seals
Door Seals Not Included
Features
Puncture-Resistant, Corrosion-Resistant, Impact Resistance, Insulated Core, Upper and Lower Hinge
Includes Mounting Hardware
Mounting Hardware Included
Includes Bumpers
Bumpers Included
Hinge Material
Zinc
Includes Window
Window Included
Door Core Material
Aluminum

Description

Swinging Door, Door Height 7 ft, Door Width 6 ft, Door Color Gray, Swinging Door Material Aluminum, Anodized Finish, Door Thickness 1/8 in, Number of Doors 2, Window Height 14 in, Window Width 9 in, Bumpers Included No, Opening Height 7 ft, Opening Width 6 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Window Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.