Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Impact Door, 7 x 6 ft

  • Mfr # 999-00323

  • Zoro # G3495908


product price: $3,483.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Swinging Door Material
Laminate
Swinging Door Core Material
Hardwood
Door Height
7 ft
Includes
48 in Stainless steel impact plate and mounting hardware
Window Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00323
Zoro #
G3495908
UPC #
-
Country of Origin
United States

Dimensions

Door Height
7 ft
Window Width
9 in
Opening Height
7 ft
Opening Width
6 ft
Door Width
6 ft
Window Height
14 in
Door Thickness
3/4 in
Compatible Frame Width
6 ft
Compatible Frame Height
7 ft

Details

Item
Swinging Door
Swinging Door Material
Laminate
Swinging Door Core Material
Hardwood
Includes
48 in Stainless steel impact plate and mounting hardware
Window Material
Polycarbonate
Number of Doors
2
Door Color
Natural Wood
Finish
Wood Laminate
Bumpers Included
No
Window Color
Clear
Hinges
Left and Right Jamb
Window Included
Yes
Door Material
Laminate
Hinge Material
Zinc
Includes Door Seals
Door Seals Not Included
Includes Window
Window Included
Door Core Material
Hardwood
Includes Mounting Hardware
Mounting Hardware Included
Includes Bumpers
Bumpers Included
Features
Puncture-Resistant, Corrosion-Resistant, Impact Resistance, Insulated Core, Upper and Lower Hinge

Description

Swinging Door, Door Height 7 ft, Door Width 6 ft, Door Color Natural Wood, Swinging Door Material Laminate, Door Thickness 3/4 in, Number of Doors 2, Window Height 14 in, Window Width 9 in, Bumpers Included No, Opening Height 7 ft, Opening Width 6 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Swinging Door Core Material Hardwood, Window Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.