Zoro Homepage

Light Impact Door, 7 x 6 ft, Wood Core

  • Mfr # 999-00335

  • Zoro # G3495865


product price: $4,497.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Swinging Door Material
Stainless Steel
Swinging Door Core Material
Hardwood
Door Height
7 ft
Includes
Mounting hardware
Window Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00335
Zoro #
G3495865
UPC #
-
Country of Origin
United States

Dimensions

Door Height
7 ft
Window Width
9 in
Opening Height
7 ft
Opening Width
6 ft
Door Width
6 ft
Window Height
14 in
Door Thickness
3/4 in
Compatible Frame Height
7 ft
Compatible Frame Width
6 ft

Description

Swinging Door, Door Height 7 ft, Door Width 6 ft, Door Color Gray, Swinging Door Material Stainless Steel, Door Thickness 3/4 in, Number of Doors 2, Window Height 14 in, Window Width 9 in, Bumpers Included No, Opening Height 7 ft, Opening Width 6 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Swinging Door Core Material Hardwood, Window Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.