Zoro Homepage

Light Impact Door, 7x6 ft, Stainless Steel

  • Mfr # 999-00317

  • Zoro # G3495926


product price: $2,573.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Swinging Door Material
Stainless Steel
Door Height
7 ft
Includes
diamond formed leading edge and mounting hardware, Reinforced spine
Window Width
9 in
Window Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00317
Zoro #
G3495926
UPC #
-
Country of Origin
United States

Dimensions

Door Height
7 ft
Window Width
9 in
Opening Height
7 ft
Opening Width
6 ft
Door Width
6 ft
Window Height
14 in
Door Thickness
16 ga
Compatible Frame Width
6 ft
Compatible Frame Height
7 ft

Details

Item
Swinging Door
Swinging Door Material
Stainless Steel
Includes
diamond formed leading edge and mounting hardware, Reinforced spine
Window Material
Polycarbonate
Number of Doors
2
Door Color
Gray
Finish
Stainless steel
Window Included
Yes
Door Material
Stainless Steel
Window Color
Clear
Hinges
Left and Right Jamb
Bumpers Included
No
Hinge Material
Stainless Steel
Door Core Material
Stainless Steel
Features
Puncture-Resistant, Corrosion-Resistant, Impact Resistance, Insulated Core, Upper and Lower Hinge
Includes Door Seals
Door Seals Not Included
Includes Mounting Hardware
Mounting Hardware Included
Includes Window
Window Included
Includes Bumpers
Bumpers Included

Description

Swinging Door, Door Height 7 ft, Door Width 6 ft, Door Color Gray, Swinging Door Material Stainless Steel, Door Thickness 16 ga, Number of Doors 2, Window Height 14 in, Window Width 9 in, Bumpers Included No, Opening Height 7 ft, Opening Width 6 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Window Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.