Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Strips, Ribbed, 12in, Clear, PK5

  • Mfr # 999-00014

  • Zoro # G1464522


product price: $196.99
/pk 5, $39.40/ea
Free Shipping & Returns

Key Features

Material
PVC
Roll/Strip
Strip
Number of Strips
5
Strip Material
PVC
Strip Length
12 1/4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
999-00014
Zoro #
G1464522
UPC #
-
Country of Origin
United States

Dimensions

Strip Length
12 1/4 ft
Strip Thickness
0.12 in
Strip Width
12 in
Mounting Hole Dia.
3/8 in
Mounting Hole Diameter
3/8 in
Overall Width
12 in

Details

Item
Replacement Strips
Material
PVC
Roll/Strip
Strip
Number of Strips
5
Strip Material
PVC
Strip Texture
Ribbed
Strip Type
Strip
Includes
Individually Cut Strips With Holes Punched on 2 in Centers
Fits Strip Doors
36LT39, 3TB25, 3TB26
Strip Features
Prepunched
Temp. Range
0 Degrees to 150 Degrees F
Strip Color
Clear
Color
Clear
Strip Cut Type
Pre-Punched
Compatible Manufacturer Model Number
999-00027, 999-00028, 999-00535
Operating Temperature - Maximum
150 Degrees F
Product Type
Replacement Strip
Operating Temperature - Minimum
0 Degrees F
Strip Texture Type
Ribbed
Compatible Product Type
Strip Doors

Description

Replacement Strips, Ribbed, Strip Width 12 in, Clear, PVC, Strip Length 12 1/4 ft, Number of Strips 5, Strip Thickness 0.12 in, Includes Individually Cut Strips With Holes Punched on 2 in Centers, Temp. Range 0 Degrees to 150 Degrees F, Fits Strip Doors 36LT39, 3TB25, 3TB26, Mounting Hole Dia. 3/8 in, Roll/Strip Strip, Strip Application Standard, Strip Features Prepunched, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.