Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Strips, Smooth, 12in, Clear, PK5

  • Mfr # 999-00006

  • Zoro # G0818316


product price: $132.99
/pk 5, $26.60/ea
Free Shipping & Returns

Key Features

Material
PVC
Roll/Strip
Strip
Number of Strips
5
Strip Material
PVC
Strip Length
8 1/4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
999-00006
Zoro #
G0818316
UPC #
-
Country of Origin
United States

Dimensions

Strip Length
8 1/4 ft
Strip Thickness
0.12 in
Strip Width
12 in
Mounting Hole Dia.
3/8 in
Mounting Hole Diameter
3/8 in
Overall Width
12 in

Details

Item
Replacement Strips
Material
PVC
Roll/Strip
Strip
Number of Strips
5
Strip Material
PVC
Strip Texture
Smooth
Strip Features
Prepunched
Includes
Individually Cut Strips With Holes Punched on 2 in Centers
Strip Color
Clear
Temp. Range
0 Degrees to 150 Degrees F
Fits Strip Doors
36LT15, 3TB18
Strip Type
Strip
Color
Clear
Product Type
Replacement Strip
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
150 Degrees F
Strip Cut Type
Pre-Punched
Compatible Manufacturer Model Number
999-00017, 999-00511
Compatible Product Type
Strip Doors
Strip Texture Type
Smooth

Description

Replacement Strips, Smooth, Strip Width 12 in, Clear, PVC, Strip Length 8 1/4 ft, Number of Strips 5, Strip Thickness 0.12 in, Includes Individually Cut Strips With Holes Punched on 2 in Centers, Temp. Range 0 Degrees to 150 Degrees F, Fits Strip Doors 36LT15, 3TB18, Mounting Hole Dia. 3/8 in, Roll/Strip Strip, Strip Application Standard, Strip Features Prepunched, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.