Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Strips, Smooth, 8", PVC, PK5

  • Mfr # 999-00008

  • Zoro # G3392033


product price: $69.55
/pk 5, $13.91/ea

Key Features

Material
PVC
Roll/Strip
Strip
Number of Strips
5
Strip Material
PVC
Strip Length
8 1/4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00008
Zoro #
G3392033
UPC #
-
Country of Origin
United States

Dimensions

Strip Length
8 1/4 ft
Strip Thickness
0.08 in
Strip Width
8 in
Mounting Hole Dia.
3/8 in
Mounting Hole Diameter
3/8 in
Overall Width
8 in

Details

Item
Replacement Strips
Material
PVC
Roll/Strip
Strip
Number of Strips
5
Strip Material
PVC
Strip Texture
Smooth
Strip Color
Clear
Temp. Range
0 Degrees to 150 Degrees F
Strip Features
Prepunched
Fits Strip Doors
36LT08, 36LT09, 36LT10, 3TA91, 3TB20, 3TB21
Includes
Individually Cut Strips With Holes Punched on 2 in Centers
Strip Type
Strip
Color
Clear
Strip Texture Type
Smooth
Compatible Manufacturer Model Number
999-00019, 999-00020, 999-00023, 999-00504, 999-00505, 999-00506
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
150 Degrees F
Product Type
Replacement Strip
Compatible Product Type
Strip Doors
Strip Cut Type
Pre-Punched

Description

Replacement Strips, Smooth, Strip Width 8 in, Clear, PVC, Strip Length 8 1/4 ft, Number of Strips 5, Strip Thickness 0.08 in, Includes Individually Cut Strips With Holes Punched on 2 in Centers, Temp. Range 0 Degrees to 150 Degrees F, Fits Strip Doors 36LT08, 36LT09, 36LT10, 3TA91, 3TB20, 3TB21, Mounting Hole Dia. 3/8 in, Roll/Strip Strip, Strip Application Standard, Strip Features Prepunched, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.