Zoro Homepage

Replacement Vinyl Strip, Low-Temp Smooth

  • Mfr # 999-00652

  • Zoro # G6122719


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Roll/Strip
Strip
Number of Strips
5
Strip Material
PVC
Strip Length
12 1/4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00652
Zoro #
G6122719
UPC #
-
Country of Origin
United States

Dimensions

Strip Length
12 1/4 ft
Strip Thickness
0.12 in
Strip Width
12 in
Mounting Hole Dia.
3/8 in
Mounting Hole Diameter
3/8 in
Overall Width
12 in

Details

Item
Replacement Strips
Material
PVC
Roll/Strip
Strip
Number of Strips
5
Strip Material
PVC
Strip Texture
Smooth
Temp. Range
-20 Degrees to 140 Degrees F
Strip Color
Clear
Includes
Individually Cut Strips With Holes Punched on 2 in Centers
Strip Type
Strip
Strip Features
Prepunched
Color
Clear
Product Type
Replacement Strip
Strip Texture Type
Smooth
Operating Temperature - Maximum
140 Degrees F
Strip Cut Type
Pre-Punched
Compatible Product Type
Cooler/Freezer
Operating Temperature - Minimum
-20 Degrees F

Description

Replacement Strips, Smooth, Strip Width 12 in, Clear, PVC, Strip Length 12 1/4 ft, Number of Strips 5, Strip Thickness 0.12 in, Includes Individually Cut Strips With Holes Punched on 2 in Centers, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Strip, Strip Application Cooler/Freezer, Strip Features Prepunched

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.