Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacment Strip, Anti-Static, 8in, Clear, PK5

  • Mfr # 999-00563

  • Zoro # G9602302


product price: $91.99
/pk 5, $18.40/ea
Free Shipping & Returns

Key Features

Material
PVC
Roll/Strip
Strip
Number of Strips
5
Strip Material
PVC
Strip Length
8 1/4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00563
Zoro #
G9602302
UPC #
-
Country of Origin
United States

Dimensions

Strip Length
8 1/4 ft
Strip Thickness
0.08 in
Strip Width
8 in
Mounting Hole Dia.
3/8 in
Mounting Hole Diameter
3/8 in
Overall Width
8 in

Details

Item
Replacement Strips
Material
PVC
Roll/Strip
Strip
Number of Strips
5
Strip Material
PVC
Strip Texture
Smooth
Fits Strip Doors
36LT53, 36LT54, 36LT55, 36LT56, 36LT57
Strip Color
Clear
Includes
Individually Cut Strips With Holes Punched on 2 in Centers
Strip Type
Strip
Strip Features
Prepunched
Temp. Range
0 Degrees to 150 Degrees F
Color
Clear
Strip Texture Type
Smooth
Operating Temperature - Maximum
150 Degrees F
Product Type
Replacement Strip
Compatible Manufacturer Model Number
999-00549, 999-00550, 999-00551, 999-00552, 999-00553
Anti-Static Status
Anti-Static
Operating Temperature - Minimum
0 Degrees F
Strip Cut Type
Pre-Punched
Compatible Product Type
Strip Doors

Description

Replacement Strips, Smooth, Strip Width 8 in, Clear, PVC, Strip Length 8 1/4 ft, Number of Strips 5, Strip Thickness 0.08 in, Includes Individually Cut Strips With Holes Punched on 2 in Centers, Temp. Range 0 Degrees to 150 Degrees F, Fits Strip Doors 36LT53, 36LT54, 36LT55, 36LT56, 36LT57, Mounting Hole Dia. 3/8 in, Roll/Strip Strip, Strip Application Anti Static, Strip Features Prepunched, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.