Zoro Homepage

Rip-A-Strip Replacement Strips, 16" W

  • Mfr # 999-00736

  • Zoro # G6122247


product price: $516.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Material
PVC
Roll/Strip
Roll
Number of Strips
7
Strip Material
PVC
Strip Length
14 1/4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00736
Zoro #
G6122247
UPC #
-
Country of Origin
United States

Dimensions

Strip Length
14 1/4 ft
Strip Thickness
0.16 in
Strip Width
16 in
Mounting Hole Dia.
3/8 in
Roll Length
100 ft
Mounting Hole Diameter
3/8 in
Overall Width
16 in

Details

Item
Replacement Strips
Material
PVC
Roll/Strip
Roll
Number of Strips
7
Strip Material
PVC
Strip Texture
Smooth
Strip Color
Clear
Temp. Range
-20 Degrees to 140 Degrees F
Includes
A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers
Strip Type
Roll
Strip Features
Perforated, Prepunched
Color
Clear
Product Type
Replacement Strip
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Strip Texture Type
Smooth
Compatible Product Type
Cooler/Freezer
Strip Cut Type
Perforated, Pre-Punched

Description

Replacement Strips, Smooth, Strip Width 16 in, Clear, PVC, Strip Length 14 1/4 ft, Roll Length 100 ft, Number of Strips 7, Strip Thickness 0.16 in, Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Roll, Strip Application Cooler/Freezer, Strip Features Perforated, Prepunched

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.