Zoro Homepage

Rip-A-Strip Replacement Strips, Ribbed

  • Mfr # 999-00721

  • Zoro # G6122396


product price: $710.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
PVC
Roll/Strip
Roll
Number of Strips
10
Strip Material
PVC
Strip Length
14 1/4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00721
Zoro #
G6122396
UPC #
-
Country of Origin
United States

Dimensions

Strip Length
14 1/4 ft
Strip Thickness
0.16 in
Strip Width
16 in
Mounting Hole Dia.
3/8 in
Roll Length
150 ft
Overall Width
16 in
Mounting Hole Diameter
3/8 in

Details

Item
Replacement Strips
Material
PVC
Roll/Strip
Roll
Number of Strips
10
Strip Material
PVC
Strip Texture
Ribbed
Includes
A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers
Strip Features
Perforated, Prepunched
Temp. Range
0 Degrees to 150 Degrees F
Strip Type
Roll
Strip Color
Clear
Color
Clear
Operating Temperature - Minimum
0 Degrees F
Strip Cut Type
Perforated, Pre-Punched
Strip Texture Type
Ribbed
Product Type
Replacement Strip
Operating Temperature - Maximum
150 Degrees F
Compatible Product Type
Standard

Description

Replacement Strips, Ribbed, Strip Width 16 in, Clear, PVC, Strip Length 14 1/4 ft, Roll Length 150 ft, Number of Strips 10, Strip Thickness 0.16 in, Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Roll, Strip Application Standard, Strip Features Perforated, Prepunched

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.