Zoro Homepage

Roll-Up Door, Manual Slide, 10ft H x 8ft W

  • Mfr # 999-00256

  • Zoro # G3453646


product price: $2,305.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Overall Height
10 ft
Material
11 oz. PVC Mesh
Includes
Screen Panels and Aluminum Mounting Hardware
Color
Blue with Yellow Trim
Opening Height
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00256
Zoro #
G3453646
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 ft
Opening Height
10 ft
Opening Width
8 ft
Overall Width
8 ft
Height
10 ft
Width
8 ft

Details

Item
Curtain Door
Material
11 oz. PVC Mesh
Includes
Screen Panels and Aluminum Mounting Hardware
Color
Blue with Yellow Trim
Curtain/Door Operation
Spring Assist Roll Up
Wind Load Rating
Not Rated for Wind
Curtain Wall Mounting
Under Header Mount
Curtain/Door Mounting
Under Header Mount
Curtain/Door Material
11 oz PVC Mesh
Operation
Spring Assist
Mounting
In-Jamb
Standards
AIB, FDA
Fabric Weight
11 oz
Operation Type
Spring Assist Roll Up
Includes Mounting Hardware
Mounting Hardware Included

Description

Item Curtain Door, Curtain/Door Material 11 oz PVC Mesh, Curtain/Door Operation Spring Assist Roll Up, Opening Height 10 ft, Opening Width 8 ft, Height 10 ft, Width 8 ft, Curtain/Door Mounting Under Header Mount, Color Blue, Yellow, Includes Screen Panels, Standards AIB, FDA, Wind Load Rating Not Rated for Wind

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.