Zoro Homepage

Roll-Up Door, Manual Slide, 8ft H x 8ft W

  • Mfr # 999-00255

  • Zoro # G3453655


product price: $2,470.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Overall Height
8 ft
Material
11 oz. PVC Mesh
Includes
Screen Panels and Aluminum Mounting Hardware
Color
Blue with Yellow Trim
Opening Height
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00255
Zoro #
G3453655
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Opening Height
8 ft
Opening Width
8 ft
Overall Width
8 ft
Width
8 ft
Height
8 ft

Details

Item
Curtain Door
Material
11 oz. PVC Mesh
Includes
Screen Panels and Aluminum Mounting Hardware
Color
Blue with Yellow Trim
Curtain/Door Operation
Spring Assist Roll Up
Operation
Spring Assist
Curtain Wall Mounting
Under Header Mount
Mounting
In-Jamb
Wind Load Rating
Not Rated for Wind
Curtain/Door Material
11 oz PVC Mesh
Standards
AIB, FDA
Curtain/Door Mounting
Under Header Mount
Fabric Weight
11 oz
Includes Mounting Hardware
Mounting Hardware Included
Operation Type
Spring Assist Roll Up

Description

Item Curtain Door, Curtain/Door Material 11 oz PVC Mesh, Curtain/Door Operation Spring Assist Roll Up, Opening Height 8 ft, Opening Width 8 ft, Height 8 ft, Width 8 ft, Curtain/Door Mounting Under Header Mount, Color Blue, Yellow, Includes Screen Panels, Standards AIB, FDA, Wind Load Rating Not Rated for Wind

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.