Zoro Homepage

Roll-Up Door, Motorized, 10 ft H x 8 ft W

  • Mfr # 999-00267

  • Zoro # G3453530


product price: $3,191.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Overall Height
10 ft
Material
Coated PVC
Includes
Vinyl Panels and Aluminum Mounting Hardware
Color
Blue with Yellow Trim
Opening Height
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00267
Zoro #
G3453530
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 ft
Opening Height
10 ft
Opening Width
8 ft
Overall Width
8 ft
Width
8 ft
Height
10 ft

Details

Item
Curtain Door
Material
Coated PVC
Includes
Vinyl Panels and Aluminum Mounting Hardware
Color
Blue with Yellow Trim
Wind Load Rating
Not Rated for Wind
Mounting
In-Jamb
Operation
Motorized
Curtain Wall Mounting
Under Header Mount
Curtain/Door Operation
Motorized Roll Up
Curtain/Door Material
22 oz Coated PVC
Curtain/Door Mounting
Under Header Mount
Operation Type
Motorized Roll Up
Includes Mounting Hardware
Mounting Hardware Included
Fabric Weight
22 oz

Description

Item Curtain Door, Curtain/Door Material 22 oz Coated PVC, Curtain/Door Operation Motorized Roll Up, Opening Height 10 ft, Opening Width 8 ft, Height 10 ft, Width 8 ft, Curtain/Door Mounting Under Header Mount, Color Blue, Yellow, Includes Screen Panels, Wind Load Rating Not Rated for Wind

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.