Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll-Up Door, Motorized, 12 ft H x 12 ft W

  • Mfr # 999-00262

  • Zoro # G3453585


product price: $4,592.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
12 ft
Material
PVC Mesh
Includes
Screen Panels and Aluminum Mounting Hardware
Color
Blue with Yellow Trim
Opening Height
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00262
Zoro #
G3453585
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 ft
Opening Height
12 ft
Opening Width
12 ft
Overall Width
12 ft
Height
12 ft
Width
12 ft

Details

Item
Curtain Door
Material
PVC Mesh
Includes
Screen Panels and Aluminum Mounting Hardware
Color
Blue with Yellow Trim
Curtain/Door Mounting
Under Header Mount
Curtain Wall Mounting
Under Header Mount
Mounting
In-Jamb
Standards
AIB, FDA
Wind Load Rating
Not Rated for Wind
Curtain/Door Material
11 oz PVC Mesh
Curtain/Door Operation
Motorized Roll Up
Operation
Motorized
Fabric Weight
11 oz
Operation Type
Motorized Roll Up
Includes Mounting Hardware
Mounting Hardware Included

Description

Item Curtain Door, Curtain/Door Material 11 oz PVC Mesh, Curtain/Door Operation Motorized Roll Up, Opening Height 12 ft, Opening Width 12 ft, Height 12 ft, Width 12 ft, Curtain/Door Mounting Under Header Mount, Color Blue, Yellow, Includes Screen Panels, Standards AIB, FDA, Wind Load Rating Not Rated for Wind

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.