Zoro Homepage

Save-T-Loc Strip Door Hardware, 10ft, Alm

  • Mfr # 999-00572

  • Zoro # G2679227


product price: $212.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Length
10 ft
For Use With
Strip Doors
Includes
Universal Mounting, Slotted Studs on 2 in Centers, 12 in Retainer Bars and Save-T Loc Tabs
Length (Straight Wireway)
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00572
Zoro #
G2679227
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Length (Straight Wireway)
10 ft
Overall Length
10 ft

Details

Item
Save-T Loc(R) Strip Door Hardware
Material
Aluminum
For Use With
Strip Doors
Includes
Universal Mounting, Slotted Studs on 2 in Centers, 12 in Retainer Bars and Save-T Loc Tabs
Product Type
Strip Door Hardware
Strip Mounting Type
Press-On

Description

Save-T Loc(R) Strip Door Hardware, Length 10 ft, Material Aluminum, For Use With Strip Doors, Includes 12 in Retainer Bars, Save-T Loc Tabs, Slotted Studs on 2 in Centers, Universal Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.