Save-T-Loc Strip Door Hdwr, 3ft, Galv Stl
Mfr # 999-10074
Zoro # G3089511
product price:Â $53.49
/eaKey Features
Material
Galvanized steel
Length
3 ft
For Use With
Strip Doors
Includes
Universal Mounting, Slotted Studs on 2 in Centers, 12 in Retainer Bars and Save-T Loc Tabs
Length (Straight Wireway)
3 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
999-10074
Zoro #
G3089511
UPC #
-
Country of Origin
United States
Dimensions
Length
3 ft
Length (Straight Wireway)
3 ft
Overall Length
3 ft
Details
Item
Save-T Loc(R) Strip Door Hardware
Material
Galvanized steel
For Use With
Strip Doors
Includes
Universal Mounting, Slotted Studs on 2 in Centers, 12 in Retainer Bars and Save-T Loc Tabs
Product Type
Strip Door Hardware
Strip Mounting Type
Press-On
Description
Save-T Loc(R) Strip Door Hardware, Length 3 ft, Material Steel, For Use With Strip Doors, Includes 12 in Retainer Bars, Save-T Loc Tabs, Slotted Studs on 2 in Centers, Universal Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.