Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strip Door Hardware, 4 ft., Steel

  • Mfr # 999-00075

  • Zoro # G1932752


product price: $70.95
/ea

Key Features

Material
Galvanized steel
Length
4 ft
For Use With
Strip Doors
Includes
Universal Mounting, Threaded Studs on 2 in Centers, 12 in Retainer Bars and Hex Nuts
Length (Straight Wireway)
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00075
Zoro #
G1932752
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Length (Straight Wireway)
4 ft
Overall Length
4 ft

Details

Item
Standard Strip Door Hardware
Material
Galvanized steel
For Use With
Strip Doors
Includes
Universal Mounting, Threaded Studs on 2 in Centers, 12 in Retainer Bars and Hex Nuts
Strip Mounting Type
Bolt-On
Product Type
Strip Door Hardware

Description

Strip Door Hardware, Length 4 ft, Material Steel, For Use With Strip Doors, Includes 12 in Retainer Bars, Hex Nuts, Threaded Studs on 2 in Centers, Universal Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.