Zoro Homepage
This item is Discontinued.
Tmi Weld Curtain, Red, 6" W x 10" H CU1854-0610

Weld Curtain, Red, 6" W x 10" H (Discontinued)

  • Mfr # CU1854-0610
  • Zoro # G0053221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU1854-0610
Zoro #
G0053221
UPC #
-
Country of Origin
United States

Details

Item
Weld Curtain,Red,6" W X 10" H

Description

Weld Curtain,Red,6 In. W X 10 In. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.