Zoro Homepage
This item is Discontinued.
Tmi Weld Screen Booth Kit, Yellow, 8" W x 6" H WS53-0806B

Weld Screen Booth Kit, Yellow, 8" W x 6" H (Discontinued)

  • Mfr # WS53-0806B
  • Zoro # G0053039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS53-0806B
Zoro #
G0053039
UPC #
-
Country of Origin
China

Details

Item
Weld Screen Booth Kit,Yellow,8" W X 6" H

Description

Weld Screen Booth Kit,Yellow,8 In. W X 6 In. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.