Zoro Homepage

Welding Strip Curtain, 10 in W., 6 in H., Amber

  • Mfr # SD14-0806-10

  • Zoro # G0052059


product price: $236.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD14-0806-10
Zoro #
G0052059
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
6 in

Details

Item
Welding Strip Curtain
Color
Amber

Description

Welding Strip Curtain,Amber,10 In. W X 6 In. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.