Welding Strip Curtain, Transparent PVC, 7 ft. W., 7 ft. H., 72 oz/sq yd, With Grommet, Red

  • Mfr # 999-00542

  • Zoro # G9602494


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Protective Material
Transparent PVC
Height
7 ft.
Thickness
0.08 in
Withstand Temp.
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
999-00542
Zoro #
G9602494
UPC #
-
Country of Origin
United States

Dimensions

Width
7 ft.
Height
7 ft.
Thickness
0.08 in
Protective Width
7 ft
Protective Thickness
0.08 in
Protective Height
7 ft
Strip Width
8 in
Curtain Material Thickness
2.04 mm
Curtain Height
7 ft
Curtain Width
7 ft

Details

Item
Welding Strip Curtain
Color
Red
Protective Material
Transparent PVC
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
72 oz/sq yd
Grommet Placement
2 in Centers on One Side
Material
Transparent PVC
Includes
Universal Hardware
Welding Protection Sub-Category
Curtains
Protective Color
Red
Curtain Material Weight
72 oz/sq yd
Curtain Material Type
PVC
Curtain Material Coating
PVC
Opacity
Tinted Transparent
Curtain Design
Strip Curtain
Curtain Material Color
Red
Grommet Spacing
2 in
Maximum Temperature
150 Degrees F
Fastener Type
Grommets
Grommet Location
One Side

Description

Welding Strip Curtain, Curtain Design Strip Curtain, Opacity Tinted Transparent, Curtain Material Type PVC, Curtain Material Coating PVC, Maximum Temperature 150 Degrees F, Curtain Height 7 ft, Curtain Width 7 ft, Curtain Material Color Red, Curtain Material Weight 72 oz/sq yd, Curtain Material Thickness 2.04 mm, Grommet Spacing 2 in, Fastener Type Grommets, Grommet Location One Side, Includes Universal Hardware, Strip Width 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.