Shop TOADFISH
Create Account
Inshore Essentials Tool Kit
- Mfr # 8066
- Zoro # G823512701
product price:Â
$
119.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8066
- Zoro #
- G823512701
- UPC #
- 088564461963
- Country of Origin
- Unknown
Description
Inshore Essentials Tool Kit Everything users need, right where they need it. The Toadfish Inshore Essentials Tool Kit brings together precision, durability, and on-the-water convenience in one smart, compact kit. The Elite Series Pliers are masterfully engineered inshore tools with spring-loaded action, a thumb-release latch, salt-tough stainless steel, and XTAC-TPR grips. Designed for ultimate control and longevity, these pliers feature integrated carbide braid cutters, a bottle opener, and a quick-release carabiner, all housed in a protective sheath. The Stowaway Fish Gripper is crafted from lightweight, corrosion-resistant aluminum. With one-handed operation and a compact collapsing design, it's perfect for handling catches safely in tight spaces. The Multi-Use Braid Scissors are built with micro-serrated stainless blades that slice through braid, mono, or fluoro with ease. A built-in carabiner, lanyard hole, and bottle opener round out this essential rigging tool. The Retractable Lanyard Clip keeps the tools secure and close at hand, making this bundle the ultimate setup for serious anglers who demand pro-level gear that works as hard as they do. Elite Series Pliers The Elite Series Pliers are a next-generation inshore plier design with no detail overlooked. A spring-loaded design with an easy release thumb latch makes these pliers always ready for action. Salt-tough stainless steel construction provides superior saltwater corrosion resistance. XTAC-TPR handle material for a comfortable and tacky sure grip. Includes an innovative built-in quick-release carabiner, bottle opener, carbide braid cutters, and sheath. Truly a masterfully crafted fishing tool. Stowaway Fish Grippers Handle your catch with ease and precision using this compact, one-handed fish gripper. Its quick-action trigger ensures smooth releases, while the collapsible design (from 7.5in to 4.5in) makes it perfect for tight storage. Crafted from lightweight, corrosion-resistant aluminum, it's a must-have for every tackle box. Braid Scissors The go-to tool for quick rigging, whether users are working with braid, mono, or fluoro. These corrosion-resistant stainless-steel scissors feature micro-serrated edges for clean cuts, a built-in carabiner for easy storage, a lanyard attachment hole, and even a handy bottle opener for cele
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.