Shop TOADFISH
Create Account
Elite Series Pliers
- Mfr # 8063
- Zoro # G123512586
product price:Â
$
67.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8063
- Zoro #
- G123512586
- UPC #
- 088564461994
- Country of Origin
- Unknown
Description
Elite Series Pliers The 8in Elite Pliers are a next-generation inshore plier design with no detail overlooked. A spring-loaded design with an easy-release thumb latch makes these pliers always ready for action. Salt-tough stainless steel construction provides superior saltwater corrosion resistance. XTAC-TPR handle material for a comfortable and tacky sure grip. Includes an innovative built-in quick-release carabiner, bottle opener, carbide braid cutters, and sheath. Truly a masterfully crafted fishing tool. Features: 420 Stainless Steel - Titanium-coated, corrosion-resistant, and built for saltwater durability Carbide Braid Cutters - Precision cutters for tough braided lines Spring Loaded - Easy one-handed operation with quick return action Bottle Opener - Integrated for convenient on-the-water refreshment Thumb Latch - Secure locking mechanism for safe storage X-TAC Grips - Non-slip, ergonomic grip for maximum control Quick Release Carabiner - Easy attachment for accessibility on the go Salt-Tough Construction - Engineered to thrive in harsh marine environments Built Salt Tough Built from corrosion-resistant stainless steel and armed with carbide braid cutters, these pliers are made to thrive in harsh saltwater environments. The spring-loaded action and easy thumb latch keep them ready when it matters most. Crafted Versatility From the integrated quick-release carabiner to the built-in bottle opener and sheath, every feature serves a purpose. Designed for versatility on the water, these pliers go beyond the basics to become a users everyday essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.