This item is Discontinued.

Todays Home Todays Home TOH25014WHIT04 Basic Microfiber Tailored 14 in. Bed Skirt  White - King TOH25014WHIT04

Todays Home TOH25014WHIT04 Basic Microfiber Tailored 14 in. Bed Skirt White - King (Discontinued)

  • Mfr # TOH25014WHIT04
  • Zoro # G203901514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOH25014WHIT04
Zoro #
G203901514
UPC #
10482318531
Country of Origin
China

Description

Basic Microfiber Tailored Bedskirt

Give your bed a finished look with Today's Home Basic Microfiber Tailored Bedskirt. With a 14" drop and crisp mitered corners, this bedskirt is a great solution to under-bed storage. The 100% polyester fabric makes for easy care. Match this bedskirt with Today's Home Basic Microfiber Sham.

Making your bed stylish and comfortable is easy with our new bedding accessories. Our bedding products come in high quality construction to offer maximum durability and are sure to take your home decor to the next level.

Specifications
  • Color: White
  • Size: King
  • Bedskirt Size: 14"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.