Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Todaytec Thermal Transfer Ribbon, 3.15 in W, 984 ft. L, Black Z080300101W

Thermal Transfer Ribbon, 3.15 in W, 984 ft. L, Black (Discontinued)

  • Mfr # Z080300101W
  • Zoro # G906284181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z080300101W
Zoro #
G906284181
UPC #
-
Country of Origin
United States

Dimensions

Length
984 ft.
Width
3.15 in
Diameter
1 inch

Details

Color
Black
Printer Series Compatibility
Zebra, Printronix
Item
Thermal Transfer Ribbon
Ink Color
Black
Material
Resin Enhanced Wax
Formulation
Resin Enhanced Wax
Application
The economic wax choice for coated and uncoated paper label printing. Also functions on select synthetic labels.
For Use With
FLATHEAD THERMAL TRANSFER PRINTER

Description

Thermal transfer ribbon for standard labeling applications. Wound coated-side-out with a general purpose resin enhanced wax formula.


  • •Width (mm) = 80 mm
  • •Length (m) = 300 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.