
Thermal Transfer Ribbon, 4.33 in W, 1,476 ft. L, Blue (Discontinued)
- Mfr # Z110450200B
- Zoro # G206284164
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z110450200B
Zoro #
G206284164
UPC #
-
Country of Origin
United States
Dimensions
Width
4.33 in
Length
1,476 ft.
Diameter
1 inch
Details
Color
Blue
Printer Series Compatibility
Zebra, Printronix
Item
Thermal Transfer Ribbon
Ink Color
Blue
Material
Wax Resin
For Use With
FLATHEAD THERMAL TRANSFER PRINTER
Formulation
Blue Wax/Resin Mix
Application
The economic wax/resin choice for outdoor and limited pharmaceutical label printing with superior resistances.
Description
Thermal transfer ribbon for specialty applications. Wound coated-side-out with a wax/resin formula tinted BLUE with pantone color 286C.
- •Width (mm) = 110 mm
- •Length (m) = 450m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.