Needle, Disposable Probe, Plastic, Green, 10 PK
Mfr # N1401
Zoro # G2419895
product price: $12.29
/pk 10, $1.23/eaKey Features
Type
Disposable Probe
For Use With
Spray Foam Dispensing Machines
Color
Green
Material
Plastic
Application
Seals Small Cracks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N1401
Zoro #
G2419895
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
0.064"
Inner Diameter
0.064 in
Details
Item
Needle
Type
Disposable Probe
For Use With
Spray Foam Dispensing Machines
Color
Green
Material
Plastic
Application
Seals Small Cracks
Dispenses
Adhesive, Paste, Sealant ,Grease, Fluids
Hub Material
Plastic
Reusable
Disposable
Product Type
Needle
Description
Needle, Color Green, Compatible Mfr Part Number ECO, GU24, PA01), Todol Pageris Guns and Plastic Adaptors (GU01, Gauge 14 ga, Hub Connection Type Threaded, Hub Material Plastic, Includes Pack of 10, Length 1 1/2 in, Needle Material Steel, Product Type Needle, Reusable Reusable, Needle Tip Type Precision, Dispenses Adhesive, Paste, Sealant ,Grease, Fluids, For Use With Spray Foam Dispensing Machines, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.