Zoro Homepage

Spray Applicator Gun, Black, Metal

  • Mfr # PURSHOOTER

  • Zoro # G4658166


product price: $65.69
/ea

Key Features

Size
7 in
For Use With
Todol Foams
Color
Black
Material
Metal
Tool Length
13-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PURSHOOTER
Zoro #
G4658166
UPC #
-
Country of Origin
Italy

Dimensions

Size
7 in
Tool Length
13-1/2"

Details

Item
Spray Applicator Gun
For Use With
Todol Foams
Color
Black
Material
Metal
Temp. Range
40 to 90 Degrees F
Operating Temp.
40 Degrees F - 90 Degrees F
Type
Foam Dispenser
Characteristics
Metal with Plastic Handle
Tool Weight
2.0 lb.
Product Type
Foam Gun
Dispenses
Todol Foams

Description

Spray Applicator Gun, Color Black, Dispenses Todol Foams, For Use With Todol Foams, Material Metal, Product Type Foam Gun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.