Spray Applicator Tubing, Clear, Plastic
Mfr # RT01
Zoro # G2419877
product price: $24.19
/pk 10, $2.42/eaKey Features
For Use With
Spray Foam Dispensing Machines
Color
Clear
Material
Plastic
Operating Temp.
40 Degrees F - 90 Degrees F
Dispenses
Todol Pageris Dispensers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT01
Zoro #
G2419877
UPC #
-
Country of Origin
United States
Details
Item
Spray Applicator Tubing
For Use With
Spray Foam Dispensing Machines
Color
Clear
Material
Plastic
Operating Temp.
40 Degrees F - 90 Degrees F
Dispenses
Todol Pageris Dispensers
Features
Durable, Reusable, Rigid Tubing to extend reach of the Pageris Dispensers
Connection Type
Slip on
Description
Spray Applicator Tubing, Capacity Not Applicable, Color Clear, Connection Type Slip on, Dispenses Todol Pageris Dispensers, Features Durable, Reusable, Rigid Tubing to extend reach of the Pageris Dispensers, For Use With Spray Foam Dispensing Machines, Includes Not Applicable, Material Plastic, Product Type Rigid Tubing, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.