Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Foam Sealant Kit, Foam Dispenser Application Method _, Green Case Kit, Yellow

  • Mfr # SPSWF

  • Zoro # G4687977


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Application
Window and Door
Application Method
Foam Dispenser
Container Size
24 oz
Container Type
Green Case Kit
Environment
Indoor, Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPSWF
Zoro #
G4687977
UPC #
-
Country of Origin
Multiple

Dimensions

Container Size
24 oz
Size
_

Details

Item
Spray Foam Sealant Kit
Application
Window and Door
Application Method
Foam Dispenser
Container Type
Green Case Kit
Environment
Indoor, Outdoor
Color
Yellow
Expansion Ratio
7 percent
Flash Point
Not Specified
Full Cure Time
1 hr
Sealant Properties
AAMA-812-04 tested, Air sealing, Formulated for windows, Less compressive strength, R-factor = 5.9/inch
Working Time
25 min
Standards
ASTM E-84
Coverage
8400 cu in
Sealant Application
Window & Door
Performance Temp. Range
40 Degrees to 90 Degrees F
Full Cure
1 hr
Includes
(3) Foam Reducers in Green Case, (3) Window Foam, Eco Pagaris Dispensing gun
Number of Components
8
Begins to Harden
Seconds
Application Temp. Range
40 Degrees to 90 Degrees F
Insulation Value
R-6
Specific Gravity
1.2
Indoor/Outdoor
Indoor, Outdoor
Product Type
Insulating Spray Foam Sealant Kit
Cell Type
Closed Cell
Foam Density
1.1 lb/cu ft
Maximum Application Temperature
90 Degrees F
Minimum Application Temperature
40 Degrees F
Minimum Performance Temperature
40 Degrees F
Maximum Performance Temperature
90 Degrees F
Insulation Value+1
R-6

Description

Insulating Spray Foam Sealant Kit, Insulation Value R-6, Application Window and Door, Cell Type Closed Cell, Color Yellow, Container Size 24 oz, Container Type Can, Expansion Ratio 7 percent, Foam Density 1.1 lb/cu ft, Full Cure Time 1 hr, Includes (3) Foam Reducers in Green Case, (3) Window Foam, Eco Pagaris Dispensing Gun, Maximum Performance Temperature 90 Degrees F, Minimum Performance Temperature 40 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.