Spray Foam Sealant Kit, _, Green Case Kit, Yellow, 7 percent Expansion Ratio

  • Mfr # SP01

  • Zoro # G4849750


product price:  $463.99
/ea
Free Shipping & Returns

Key Features

Application
Multipurpose
Container Type
Green Case Kit
Environment
Indoor, Outdoor
Color
Yellow
Expansion Ratio
7 percent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP01
Zoro #
G4849750
UPC #
-
Country of Origin
Multiple

Dimensions

Size
_

Details

Item
Spray Foam Sealant Kit
Application
Multipurpose
Container Type
Green Case Kit
Environment
Indoor, Outdoor
Color
Yellow
Expansion Ratio
7 percent
Flash Point
Not Specified
Full Cure Time
1 hr
Application Temp. Range
40 Degrees to 90 Degrees F
Specific Gravity
1.2
Number of Components
1
Standards
ASTM E-84, USDA Approved
Includes
(1) Accessory Kit, (1) Can Gun Cleaner, (1) Pageris Dispensing Gun, (3) Cans of Foam, Green Plastic Case
Coverage
8400 cu in
Performance Temp. Range
40 Degrees to 90 Degrees F
Sealant Application
Multipurpose/Construction
Indoor/Outdoor
Indoor, Outdoor
Full Cure
1 hr
Insulation Value
R-6
Begins to Harden
Seconds
Product Type
Starter Kit
Insulation Value+1
R-6
Maximum Application Temperature
90 Degrees F
Maximum Performance Temperature
90 Degrees F
Minimum Performance Temperature
40 Degrees F
Minimum Application Temperature
40 Degrees F

Description

Insulating Spray Foam Sealant Kit, Insulation Value R-6, Application Multipurpose, Color Yellow, Container Type Can, Expansion Ratio 7 percent, Full Cure Time 1 hr, Includes (1) Accessory Kit, (1) Can Gun Cleaner, (1) Pageris Dispensing Gun, (3) Cans of Foam, Plastic Case, Maximum Performance Temperature 90 Degrees F, Minimum Performance Temperature 40 Degrees F, Standards ASTM E84, Environment Indoor, Outdoor, Flash Point Not Specified, Maximum Application Temperature 90 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.